S5 SR FO LG safety boots Dunlop WORK IT
Safety wellington boot S5 Dunlop Work It
DUNLOP WELLINGTON WORK IT S5 YELLOW 46
Register now and access more than 125,000 products
- Metal toe cap
- Metal penetration-resistant midsole
- SR non-slip PVC outer sole
- Outer sole designed for excellent grip
- LG defined heel
- Easy-clean PVC upper, 38 cm high
- Resistant to oils, hydrocarbons and greases
- Improved fit for greater comfort and support
- Energy-absorbing heels
- Mondopoint 11
- 1,113 g/shoe in size 42
- Complies with standard S5 SR FO LG
- Complies with standard EN ISO 20345:2011
Datasheets(X)
The S5 SR FO LG Dunlop Work It safety boots are specially designed for workers and craftspeople who seek reliability and comfort in their daily activities. They are also suitable for industrial use.
Colour | Yellow |
Size | 46 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345:2022, EN 20345, SR , FO , WR |
ISO | 20345:2022 |
Other standard | SR, FO, WR |
Foot width | 11 (standard width safety shoes) |
Shaft height | 35 cm |
Material of protective toe cap | Steel |
Shoe size UK | 11 |