Welcome to Würth Greece For trade customers only

S5 SR FO LG safety boots Dunlop WORK IT

Safety wellington boot S5 Dunlop Work It
DUNLOP WELLINGTON WORK IT S5 YELLOW 42

Art.-no. M423045042
EAN 8713197372035

Prices and availability visible after login
S5 SR FO LG safety boots Dunlop WORK IT

Art.-no. M423045042

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof and durable safety boots, S5 SR FO LG certified. The outer sole is designed for excellent grip.
  • Metal toe cap

  • Metal penetration-resistant midsole

  • SR non-slip PVC outer sole

  • Outer sole designed for excellent grip

  • LG defined heel

  • Easy-clean PVC upper, 38 cm high

  • Resistant to oils, hydrocarbons and greases

  • Improved fit for greater comfort and support

  • Energy-absorbing heels

  • Mondopoint 11

  • 1,113 g/shoe in size 42

  • Complies with standard S5 SR FO LG

  • Complies with standard EN ISO 20345:2011
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThese safety boots for men and women are S5 certified and are suitable for wet outdoor environments.
The S5 SR FO LG Dunlop Work It safety boots are specially designed for workers and craftspeople who seek reliability and comfort in their daily activities. They are also suitable for industrial use.

Colour

Yellow

Size

42

Material of shoes upper

PVC

Safety category

S5

Standards

ISO 20345:2022, EN 20345, SR , FO , WR

ISO

20345:2022

Other standard

SR, FO, WR

Foot width

11 (standard width safety shoes)

Shaft height

35 cm

Material of protective toe cap

Steel

Shoe size UK

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information