Welcome to Würth Greece For trade customers only

S3L Cetus EVO high-cut safety boot

High-cut safety boot S3L Cetus EVO
BOOT CETUS EVO S3L BLACK 49

Art.-no. M422246049
EAN 4255576581521

Prices and availability visible after login
S3L Cetus EVO high-cut safety boot

Art.-no. M422246049
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
The further development of a bestseller: The Cetus Evo offers the well-known level of comfort, and the sturdy impact protection and abrasion resistance make this high-cut safety boot even more robust and durable
  • Water-repellent and highly abrasion-resistant fabric, microfibre, reflective elements, TPU overcap

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Plastic protective toe cap, penetration-resistant midsole made of PL fabric

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

49

Material of shoes upper

Water repellent textile

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information