S1PL ESD Carbon 290 safety shoe
Safety shoe S1PL Carbon 290 ESD
SHOE CARBON 290 S1PL ESD DARK BLUE 42
Art.-no. M416211042
EAN 4255576593630





Register now and access more than 125,000 products
- Breathable fabric, abrasion protection in the toe area
- Lining with ventilation holes, heel lining made from abrasion-resistant microfibre
- Carbon toe cap
- MODYFLEX penetration-resistant midsole made of 100 % recycled PET
- SR rubber outer sole, width 11
- Metal-free, ESD-certified
- DGUV 112-192/ÖNORM Z1259, EN ISO 20345:2022
Datasheets(X)
Colour | Navy blue |
Size | 42 |
Material of shoes upper | Breathable textile |
Safety category | S1PL |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Carbon fiber |
Shoe size EU | 42 |