Welcome to Würth Greece For trade customers only

S hook

A4 stainless steel S-hook
HOK-S-SYM-A4-D5MM

Art.-no. 5176053298
EAN 4056807170589
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Design

Symmetrical

Internal diameter

15 mm

Material

Stainless steel A4

Surface

Plain

Colour

Stainless steel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information