Welcome to Würth Greece For trade customers only

Rubber blade refills, trucks

REFILLS rubber lip truck
BLDE-WSCRNWPR-TR-PRFLTH8,5-L750MM

Art.-no. 084817750
EAN 4045727910405

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For truck frame windscreen wipers
  • Wiping quality and service life are virtually the same as that of original wipers

  • High temperature and acid resistance

  • Environmentally friendly

  • Industrial packaging with Euro perforation

  • Installation instructions and corresponding template included

  • Optimal addition to any windscreen wiper assortment

  • Quick, easy installation

  • Immediate coverage of virtually all new vehicles on the market

  • Significant time savings

  • No searching for and organising of "exotic" wipers

  • Very limited stocks required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all windscreen wiper brands - whether for rear or front

Instructions

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern

Length

750 mm

Profile thickness

8.5 mm

Ultraviolet resistance

Yes

Material

Rubber plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information