Welcome to Würth Greece For trade customers only

Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts

DIN 9925 stainless steel A2
SNAPRG-DIN9925-A2-D48,0

Art.-no. 0489100048
EAN 4056807036731

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 9925 replaces DIN 7993 shape A. Dimensions and tolerances according to DIN 9925. As the stainless steel version is not regulated by standards, there are no generally valid values for the release speed of the snap rings. These may differ from the values specified in DIN 9925.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

48 mm

Suitable for groove diameter

45.5 mm

Internal diameter (d1)

45 mm

Slot width (e1)

4 mm

Width (b1)

2.5 mm

Thickness (s1)

2.5 mm

Standards

DIN 9925

Form

A

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information