Welcome to Würth Greece For trade customers only

Round sling

Round sling single jacket
RDSLNG-EN1492-3000KG-L3000MM

Art.-no. 071350 36
EAN 4046778834979
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely flexible sling for loads of all kinds that is gentle on surfaces
  • Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)

  • Colour-coded load-bearing capacity designation between 1000 and 8000 kg

  • Considerably lower risk of injury compared with wire ropes and chains

  • Endless loop with tear-resistant application information label
  • In accordance with DIN-EN 1492-2

  • GS-approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Round slings can be used at temperatures of between -40°C and +100°C

  • Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites

Effective length

3 m

Colour

Yellow

Load-bearing capacity (single direct)

3000 kg

Load-bearing capacity (single u-shape)

6000 kg

Load-bearing capacity (single noosed)

2400 kg

Material

PES - Polyester

Width of band

55 mm

Min./max. temperature conditions

-40 to 100 °C

EN standard

1492-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information