Round head screw with square neck DIN 603, A2 stainless steel, plain
DIN 603 A2/70 stainless steel plain
SCR-MHD-DIN603-A2/70-M5X30
Art.-no. 02265 30
EAN 4058794901368
Register now and access more than 125,000 products
The flat square neck fixes the round head screw e.g. in an oval hole and allows tightening from the nut side without having to hold it
Depending on the type, these items are supplied with threading almost up to the head.
Datasheets(X)
CAD data (available after login)
Use in wood construction, particularly carpentry, prefabricated house construction, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding, for heavy, separable transport racks or machines crates, transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Hole diameter is dependent on thread dimension. When joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 30 mm |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head diameter (dk) | 13.55 mm |
Head height (k1) | 3.3 mm |
Square width (V) | 5.48 mm |
Square height (f) | 4.10 mm |
Standards | DIN 603 |
RoHS-compliant | Yes |
Head type | Cup head square neck |
Head details | With square neck |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Shank diameter | 5 mm |
Thread length (metric thread) (b) | 16 mm |
Product class | C |