Welcome to Würth Greece For trade customers only

Round-head nail NK 700 with steel washer

Round-headed nail NK 700
NL-RDHD-NK700-DISC12MM-16MM

Art.-no. 0864700016

EAN 4011231795500

Prices and availability visible after login
Round-head nail NK 700 with steel washer

Art.-no. 0864700016

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel surfaces (min. 5 mm thick):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal nail for steel substructures and concrete substrates (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206

Material

Steel

Surface

Zinc plated

Shaft length (SL)

16 mm

Shank diameter (ds)

3.7 mm

Washer diameter (ØS)

12 mm

Head diameter (dk)

5.6 mm

Suitable for device type

Hilti DX 450, Hilti DX5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information