Round-head grooved pins ISO 8746 A2 stainless steel plain
ISO 8746 A2 stainless steel, plain
GRVDPIN-RDHD-ISO8746-A-A2-3X10
Art.-no. 0267600310
EAN 4050642329836
Register now and access more than 125,000 products
Replaces DIN 1476
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 5.45 mm |
Head height (k1) | 1.95 mm |
Chamfer length (c1) | 0.9 mm |
Material | Stainless steel A2 |
Surface | Plain |
ISO | 8746 |
