Round flap hinge
Flap hinge round stainless steel A2
FLPHNGE-RD-STAMPED-A2-100X40X1,5MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Width | 40 mm |
Length | 100 mm |
Number of holes per side | 3 PCS |