Round file DIN 7261, shape F
Round file type F
WRKSHPFILE-RD-H2-150MM
Art.-no. 071461 49
EAN 4011231718660
Register now and access more than 125,000 products
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
Datasheets(X)
![]() | |
File blade length (L) | 150 mm |
File cut | 2 |
Diameter (D) | 6.3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!