Round connector RAM 3.5
Round plug RAM 3.5
RDPLG-(SN)-D3,5-(4,0-6,0SMM)
Art.-no. 05589904
EAN 4011231470520
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 4-6 mm² |
Stud diameter | 3.5 mm |
Number of locking lugs | 2 PCS |
Material | Bronze |
Surface | Tin plated |
Min. wire cross section | 4 mm² |
Max. wire cross section | 6 mm² |