Round brush LM For solvent-based paints
ZEBRA round brush LM
RDBRSH-LM-SZ6
Art.-no. 069360006
EAN 4050382706454
Register now and access more than 125,000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Particularly long service life
- The separation of the double cord binding allows the brush to be used for longer
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Datasheets(X)
Suitable for painting tasks with solvent-based paints on smaller areas such as corners, pipes, window and door frames
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Length of bristles | 85 mm |
Size | 6 |
Brush ring diameter | 30 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!