Round bar Front coupling system for Integra concealed drawer
Single-walled frame system Integra to screw on
RDRLNG-F.INTEGRA-R9010-NL500MM
INTEGRA
Art.-no. F084074811
EAN 4048539408283
Register now and access more than 125,000 products
- Front tilt adjustment
- Stable aluminium tubing
- Powder-coated
- No cross bar
Specified dimensions are not binding. Product subject to technical changes.
Datasheets(X)
For front extension with wooden back panel
Nominal length | 500 mm |
Minimum installation depth | 500 mm |
Colour | Pure white RAL 9010 |
Material | Aluminium |
Design | Packed in pairs |
Type of assembly | Screw-on |
Surface | Powder-coated |