Welcome to Würth Greece For trade customers only

Rosette shape 4 Brass, nickel-plated (E2J)

Rosette brass nickel-plated, shape 4
ROS-BRS-(E2J)-5,0X11,0X2,4

Art.-no. 04554115
EAN 4011231387545
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
Internal diameter (d1)

5 mm

Outer diameter (d2)

11 mm

Height (h1)

2.4 mm

Standards

DIN 17670

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information