Welcome to Würth Greece For trade customers only

Rosette A4 stainless steel, plain

Stainless steel rosette A4
ROS-A4-4,5X11,0X2,5

Art.-no. 045500004

EAN 4045727139684

Prices and availability visible after login
Rosette A4 stainless steel, plain

Art.-no. 045500004

Prices and availability visible after login
Quantity
PU
x 200 pcs
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
Internal diameter (d1)

4.5 mm

Outer diameter (d2)

11 mm

Height (h1)

2.5 mm

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information