Welcome to Würth Greece For trade customers only

Rope eye A4 stainless steel

DIN 6899 bare stainless steel A4
CBLTHMB-A4-D4

Art.-no. 5176015004
EAN 4045989827008

Prices and availability visible after login
Rope eye A4 stainless steel

Art.-no. 5176015004

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For reinforcing cable eyes

  • For preventing wear on the wire rope

  • Recommended wire rope: 7x7 or 7x19
Notice

Not suitable for wire cable 1 x 19



These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.