Welcome to Würth Greece For trade customers only

Rope eye A4 stainless steel

DIN 6899 bare stainless steel A4
CBLTHMB-A4-D3

Art.-no. 5176015003

EAN 4045989823178

Prices and availability visible after login
Rope eye A4 stainless steel

Art.-no. 5176015003

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For reinforcing cable eyes

  • For preventing wear on the wire rope

  • Recommended wire rope: 7x7 or 7x19
Notice

Not suitable for wire cable 1 x 19



These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6899 similar, WN 5176-015

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Gloss level

Electropolished

Form

BF

Suitable for wire diameter (d1)

3 mm

Internal diameter (d2)

10 mm

Internal length (h1)

17 mm

Width (b1)

3 mm

Thickness

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information