Welcome to Würth Greece For trade customers only

Rope eye A4 stainless steel

DIN 6899 bare stainless steel A4
CBLTHMB-A4-D14

Art.-no. 5176015014
EAN 4045989827534

Prices and availability visible after login
Rope eye A4 stainless steel

Art.-no. 5176015014

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For reinforcing cable eyes

  • For preventing wear on the wire rope

  • Recommended wire rope: 7x7 or 7x19
Notice

Not suitable for wire cable 1 x 19



These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6899 similar, WN 5176-015

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Gloss level

Electropolished

Form

BF

Suitable for wire diameter (d1)

14 mm

Internal diameter (d2)

34 mm

Internal length (h1)

53 mm

Width (b1)

15 mm

Thickness

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information