Welcome to Würth Greece For trade customers only

Roller partial extension

Roller partial extension
GUID-SP-ECO-30KG-R9010-NL400MM

Art.-no. F080073992
EAN 4058794795608

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Overlying installation

Parallel self-closing from 60 mm


Drawer closes safely



Edge clearance


Drawer rails are in precise alignment with the base



Clearance of screw heads within the cabinet rail


Rollers run safely



Double stopper


Stops safely when opened

Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

400 mm

Colour

Pure white RAL 9010

Load capacity

30 kg

Opening/closing system

From 60 mm parallel self-close

Material

Steel

Design

Loose

Minimum installation depth

400 mm

Extension loss in locked state

73 mm

Extension loss

90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information