Welcome to Würth Greece For trade customers only

Roller full extension

Roller full extension
GUID-FP-50KG-R9010-NL300MM

Art.-no. F080074522
EAN 4048539407477

Prices and availability visible after login
Roller full extension

Art.-no. F080074522
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
Overlying installation
  • Self-closing

  • Extra safety catch

  • The positions of the holes on the full extension are identical to those on the partial extensions

The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!