Rod electrode Special ISOARC 48M
Welding electrode AWS A5.1 E6013 ISOARC 48M
RUTILE ELECTRODE E6013 D4.0X350 4KG
Art.-no. 9500001164
EAN 4056807111223
Register now and access more than 125,000 products
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
Datasheets(X)
Wire diameter (Ø) | 4.0 mm |
Length | 350 mm |
Weight | 4.0 kg |
Standards | ISO 2560 |
American Welding Society (AWS) | A5.1: E 6013 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 450 N/mm² |
Min. longitudinal elongation | 22 % |