Welcome to Würth Greece For trade customers only

Robust knee socks

Robust knee stocking
KNEE SOCKS ROBUST BLACK 43-46

Art.-no. M051060007

EAN 4250856234609

Prices and availability visible after login
Robust knee socks

Art.-no. M051060007

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These comfortable knee socks offer an ideal fit and prevent blistering. The whole sole has additional extra soft padding.
  • Perfect fit, padded sole

  • Comfortable to wear

  • Reinforcement for the toes and heel

  • Easy-care material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43-46

Material

88% cotton, 10% polyamide, 2% elastane

Washable at

40°C

Number of socks

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information