Welcome to Würth Greece For trade customers only

Riveted aluminium standing ladder with steps

Aluminium standing ladder with steps
STANDLDR-ALU-2X8-STEP

Art.-no. 0962931508
EAN 4062856003976

Prices and availability visible after login
Riveted aluminium standing ladder with steps

Art.-no. 0962931508

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Riveted design
  • 85 mm deep steps with a serrated surface ensure a safe, comfortable and secure positioning

  • Stable, good torsion resistance

  • Strut/rung connection with special rivets

  • Additional stiffening struts

  • Very good bending resistance as steps and strut are made of extruded aluminium profiles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of steps

2 x 8

Length

1.88 m

Width (bottom)/width (top)

0.55/0.34 m

Beam dimensions

84.6 mm x 20.2 mm

Step distance

230 mm

Step depth

85 mm

Stand area according to TRBS 2121-2

Yes

Stride length

1.59 m

Height, vertical

1.70 m

Load capacity

150 kg

Stand height

1.27 m

Working height

2.77 m

Reaching height

3.27 m

Weight

11.5 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information