Welcome to Würth Greece For trade customers only

Rivet nut with flat head and knurled shank

Dome head steel zinc plated knurled shank open
NUT-RIV-MHD-(A2K)-(1,0-4,0)-15,9X25-M12

Art.-no. 094820 012
EAN 4047376705401

Prices and availability visible after login
Rivet nut with flat head and knurled shank

Art.-no. 094820 012

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated

Chrome (VI)-free: complies with the EU End of Life Vehicles Directive


  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.

  • This primarily enables screw connections to be used in relatively thin-walled structural elements.


Advantages of knurled shaft:


  • Increased tightening torques and resistance to turning

  • Suitable for fastening all materials, especially aluminium, plastic and fibreglass
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M12

Length (l1)

25 mm

Head diameter (d1)

22.0 mm

Outer diameter (d2)

15.9 mm

Head height (k1)

2.1 mm

Min./max. grip range (s1)

1.0-4.0 mm

Tensile fracture load

48020 N

Shear-fracture load

6860 N

Max. tightening torque

43.7 Nm

Drill hole diameter

16.1 mm

Shank detail

With knurled shank

Head type

Dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information