Rivet nut with flat head and hexagon shank
Dome head steel zinc plated with hex shaft open
NUT-RIV-MHD-HEX-(0,5-3,0)-(A2K)-14,5-M6
Art.-no. 094830614
EAN 4011231866057
Register now and access more than 125,000 products
Anti-rotation lock due to hexagon shank
Datasheets(X)
CAD data (available after login)
Especially for vehicles from VW and Daimler
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Width across flats | 9 mm |
Length (l1) | 13 mm |
Head diameter (d1) | 14.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 0.5-3.0 mm |
Tensile fracture load | 16500 N |
Max. tightening torque | 13 Nm |
Shank detail | With hexagon shank |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!