Welcome to Würth Greece For trade customers only

Rivet nut, truss head

Truss head chloroprene open
NUT-RIV-CHLPR-(0,4-4,0)-7,9X12,6-M4

Art.-no. 094875 4

EAN 4047376782976

Prices and availability visible after login
Rivet nut, truss head

Art.-no. 094875 4

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections

Material:


  • Rivet body made of chloroprene with brass insert

  • Hardness: 60 Shore


Installation in blind or pocket holes



Dual function as thread carrier or fastener



Air and moisture-tight connection



Ideal for various materials



Possible installation temperatures: -30°C to +80°C



Ozone-resistant

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Electronics construction, vehicle construction, trailer construction, sign-making, steel construction, system construction, air-conditioning and refrigeration engineering, agricultural engineering.

Thread type x nominal diameter (D)

M4

Head diameter (d1)

11.0 mm

Outer diameter (d2)

7.9 mm

Length (l1)

12.6 mm

Head height (k1)

1.4 mm

Min./max. grip range (s1)

0.4-4.0 mm

Material

Chloroprene

Max. drill hole diameter

8.3 mm

Min. tightening torque

0.25 Nm

Min./max. tightening torque

0.25-0.5 Nm

Min. processing temperature

-30 °C

Max. processing temperature

80 °C

Shore A hardness

60

Head type

Dome head

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cordless rivet nut gun ANG 310

RIVNUTGUN-CORDL-ANG310-CASE-1X2,0AH

For cordless processing of rivet nuts up to M10 Al, up to M8 steel and M6 stainless steel.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information