Welcome to Würth Greece For trade customers only

Rivet nut, multi-purpose, with countersunk head

Countersunk head aluminium multi-range open
NUT-RIV-CS-ALU-(1,5-6,0)-9,0X17,5-M6

Art.-no. 094855060

EAN 4048539224098

Prices and availability visible after login
Rivet nut, multi-purpose, with countersunk head

Art.-no. 094855060

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Innovative and patented rivet nuts with large clamping length range, aluminium

Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components



While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area



Chrome(VI)-free



Complies with the EU Directive on end-of life vehicles


  • Exclusive product

  • Reduced storage costs due to a small variety of types

  • No mixing of different clamping ranges

  • Application with conventional lever riveters

  • Clean, secure closing

  • Installation from one side, making it suitable for closed profiles
Notice

Extraction values:


The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.



Suitable installation tools


  • ZEBRA® HES 512 rivet nut setting pliers

  • HES 510 rivet nut setting pliers

  • ZEBRA® HES 412 manual rivet nut setting pliers
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Automotive components, computer housing, electrical system construction, fans, name plates, window frames

Material

Aluminium

Surface

Plain

Thread type x nominal diameter (D)

M6

Head diameter (d1)

11.3 mm

Outer diameter (d2)

9.0 mm

Length (l1)

17.5 mm

Head height (k1)

1.5 mm

Min./max. grip range (s1)

1.5-6.0 mm

RoHS-compliant

Yes

Tensile fracture load

6500 N

Max. tightening torque

6 Nm

Head type

Countersunk head

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cordless rivet nut gun ANG 310

RIVNUTGUN-CORDL-ANG310-CASE-1X2,0AH

For cordless processing of rivet nuts up to M10 Al, up to M8 steel and M6 stainless steel.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information