Ring bolts with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
SCREYE-(F.SET-0964000100)-10X4
Art.-no. 0234999011
EAN 4058794958454
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Length (l1) | 19.2 mm |
Thread length (thread for woodwork) | 7.5 mm |
Outer diameter (d3) | 8.3 mm |
Internal diameter (d4) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
