Ring bolt with wood screw thread, plain A2 stainless steel
Stainless steel A2 wood screw thread
SCREYE-WO-A2-D4,1-20X10
Art.-no. 5067000091
EAN 4062856413188
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | WOTHR4.1 |
Length (l1) | 20 mm |
Thread length (thread for woodwork) | 12 mm |
Shank diameter (d2) | 3.2 mm |
Outer diameter (d3) | 16.4 mm |
Internal diameter (d4) | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load-carrying capacity | 9 kg |
Anchor diameter | 6 mm |
