Ring bolt DIN 580, A4 stainless steel, plain, forged
DIN 580 stainless steel A4 plain forged
BLT-RG-DIN580-A4-FORGED-M6

Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Diameter of contact surface (d2) | 20 mm |
Outer diameter (d3) | 36 mm |
Internal diameter (d4) | 20 mm |
Height (h1) | 36 mm |
Length (l1) | 13 mm |
Standards | DIN 580 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Max. load capacity | 75 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 11.5 mm |
EC declaration of conformity (CE) | Yes |