Welcome to Würth Greece For trade customers only

Rim cleaner Silver Line

Rim cleaner Silver Line
RIMCLNR-SPRAYBOTTLE-COLOURLESS-500ML

Art.-no. 0893476600
EAN 4056807784489

Prices and availability visible after login
Rim cleaner Silver Line

Art.-no. 0893476600

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

500 ml

Weight of content

550 g

Container

Spray bottle

Chemical basis

Water

Smell/fragrance

Odourless

Colour

Colourless

pH value / conditions

Acidic / at 20°C

Density/conditions

1.09 g/l / at 20°C

Shelf life from production

4 Years

Free of phosphoric acid

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information