Rim cleaner Silver Line
Rim cleaner Silver Line
RIMCLNR-PROFESSIONAL-CANISTER-20LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Weight of content | 21500 kg |
Container | Canister |
Chemical basis | Phosphoric acid, non-ionic surfactants |
Smell/fragrance | Characteristic |
Colour | Yellow |
pH value / conditions | 1.75 / at 20°C |
Min. flashing point | 38 °C |
Density/conditions | 1.075 g/l / at 20°C |
Shelf life from production | 48 Month |
AOX-free | Yes |
Silicone-free | Yes |
Free of phosphoric acid | Yes |
Bio-degradable | Yes |