Ribbed nuts W-0273, zinc plated 10 steel
NUT-RIPP-FLG-10-(A2K)-M16
Art.-no. 02738916
EAN 7321130189216
Register now and access more than 125,000 products
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 2 |
Height (h1) | 14 mm |
Flange diameter (dc) | 31 mm |
External drive (s1) | WS22 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Design | With flange |
RoHS-compliant | Yes |
