Welcome to Würth Greece For trade customers only

Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C)

W-0273 steel 10 zinc plated yellow
NUT-RIPP-FLG-10-WS13-(A2C)-M8

Art.-no. 02738
EAN 4024835001137

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard metric thread



Strength class 10


For screws up to strength class 10.9 and serrated screws with strength class 100



Surface


Yellow galvanised (A2C)



Corrosion resistance


Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)

Notice

Working principle of locking ribs:


During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M8 x 1.25

Height (h1)

7 mm

Flange diameter (dc)

18.2 mm

External drive (s1)

WS13

Standards

WN 273

Material

Steel

Property class

10

Surface

Zinc plated yellow

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information