Rev meter
DIGITAL REV-COUNTER
Art.-no. 9500000765
EAN 4045989836185
Register now and access more than 125,000 products
Datasheets(X)
Rechargeable battery/battery permanently installed | Yes |
Nominal voltage | 6 V |
Type of rechargeable battery/battery | Li-lon |
Number of rechargeable batteries/batteries | 1 |
Product weight (per item) | 1.000 g |
Length | 17 cm |
Width | 13 cm |
Height | 8 cm |
WEEE (taking back waste electrical and electronic equipment) | 06 |