Welcome to Würth Greece For trade customers only

Retouching wax

RETCHWAX-FUS-PURE-WHITE-R9010

Art.-no. 0890403301

EAN 4052712348440

Prices and availability visible after login
Retouching wax

Art.-no. 0890403301

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For filling and at the same time retouching fine scratches, small holes and abrasions.
  • Large selection of colours for a wide range of different wood colour tones

  • Simple application enables fast and easy filling of small scratches, cracks and open joints

  • Inexpensive repair work instead of replacement or costly new surface treatment of the whole surface

  • Low mechanical strength
Notice

Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For filling and at the same time retouching fine scratches, small (nail) holes and abrasions on painted natural wood and/or plastic-coated surfaces. Recommended for indoor use and for surfaces not exposed to loads.

Instructions

Rub in the retouching wax perpendicular to small scratches while applying light pressure. Wipe off excess wax with the plastic plane (art. no. 0890 305 30), keeping it flat against the surface and, work in a circular motion. Then the wax surface should be sealed with a clear varnish (art. no. 08931882/08931883).


For more information, please refer to the technical data sheet.

Chemical basis

Wax

Colour

Pure white RAL 9010

Density

0.92 g/cm³

Softening point

50 °C

Conditions for softening point

in accordance with ISO 2207

Min. dripping point

60 °C

Dripping point conditions

in accordance with DIN 51801

Min. flashing point

180 °C

Max. viscosity

100 mPas

Viscosity conditions

at 120°C

Substrates with good adhesion

Wood, Plastic, Paper foil

Water-soluble

No

Shelf life from production

4 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information