Welcome to Würth Greece For trade customers only

Retouching putty wood filler

Retouching putty, wood filler
RETCHPUTY-WO-NATURE-TUBE-50ML

Art.-no. 089030400

EAN 4056807211725

Prices and availability visible after login
Retouching putty wood filler

Art.-no. 089030400

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To fill and repair wood surface damage
  • The pasty, easy-to-shape, fine-grained compound is extremely quick to dry

  • Shades can be mixed together for improved matching of the colour to the surface of the wood

  • Once completely dry, the wood filler can easily be further processed, e.g. sawed, sanded, nailed, stained, glazed, painted and polished like wood
Notice

When used outdoors, a final coating must be carefully applied.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wood filler is suitable for filling and repairing damage to wood surfaces such as cracks and deep holes, e.g. nail holes, knot holes, screw holes etc., in all solid woods and real wood veneers. Wood filler is often used for parquet floors on account of its high quality. Suitable for indoor and outdoor use.

Instructions

The surfaces must be dry and free from dust and grease. Apply the wood filler paste to the areas to be filled with a spatula or similar tool. Depending on the depth of the crack or hole, the process must be repeated due to material shrinkage. Wait approx. 30 minutes in between coats.


If necessary, the wood filler paste can be diluted with acetone (art. no. 089 346 0).

Chemical basis

Nitro cellulose basis

Colour

Natural

Density

1 g/cm³

Viscosity/consistency

Pasty

Smell/fragrance

Solvent-like

Density conditions

at 20°C

Can be varnished after

12 h

Max. curing time

3 h

Curing time conditions

depending on layer thickness

Min. temperature resistance

-20 °C

Max. temperature resistance

70 °C

Loss of mass

30 %

Contents

50 ml

Container

Tube

Shelf life from production/conditions

18 Month / at 10°C to 30°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clear varnish

CLRLACSPR-MATT-ANTIFOGGING-400ML

Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Clear varnish

CLRLACSPR-SEMIGLOSS-ANTIFOGGING-400ML

Makes minor surface damage such as scratches, scrapes and chafe marks virtually invisible
Acetone cleaner

ACETONCLNR-METCLNR-250ML

For cleaning and degreasing parts of all kinds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information