Welcome to Würth Greece For trade customers only

Release tool, vehicle-specific assortment 14 pieces

Release tool assortment car BMW
RLSETL-CAR-SORT-BMW-14PCS

Art.-no. 0988713601

EAN 4047376339446

Prices and availability visible after login
Release tool, vehicle-specific assortment 14 pieces

Art.-no. 0988713601

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

BMW cars
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Product weight (per item)

1.000 g

Release tool, vehicle-specific assortment 14 pieces including:
Release tool for round connectors with locking lugs
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1501-D1,5MM

Description:
Contact gauge: 1.5 mm; Pins and sockets (e.g. MATE-N-LOK)
Quantity: 1 x
Release tool for round connectors with locking lugs
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1504-D2,5MM

Description:
Contact gauge: 2.5 mm; Pins and sockets (e.g. VKS)
Quantity: 1 x
Release tool for round connectors with locking lugs
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1502-D3,5MM

Description:
Contact gauge: 3.5 mm; Pins and sockets (e.g. MATE-N-LOK, RAM)
Quantity: 1 x
Extraction tool
1 x
Extraction tool

RLSETL-1NOTCH-MICRO-0,63MM-1,6MM

Description:
Contact gauge: 0.63 mm, 1.6 mm; MQS / Micro - Timer I and ABS housing
For connectors and housings with locking lug
Quantity: 1 x
Extraction tool
1 x
Extraction tool

RLSETL-1NOTCH-1553-2,8MM-5,8MM

Description:
Contact gauge: 2.8 mm, 5.8 mm; Junior/Standard Timer, DFK
For connectors and housings with locking lug
Quantity: 1 x
Extraction tool
1 x
Extraction tool

RLSETL-1NOTCH-1,6MM

Description:
Contact gauge: 1.6 mm; Blade contacts with one locking lug (length of tool blade: approx. 20 mm)
For connectors and housings with locking lug
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-(MTII+III)-1556-1,6MM

Description:
Contact gauge: 1.6 mm; Micro Timer II and III, MFK/MFS
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-(JPT/SPT)-2,8MM-5,8MM

Description:
Contact gauge: 2.8 mm, 5.8 mm; Junior/Standard Power timer, MDK/DFK
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-MCP-2,8MM

Description:
Contact gauge: 2.8 mm; MCP / sensor tab, MAK
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-SLK-(1578K-1)-2,8MM

Description:
Contact gauge: 2.8 mm; SLK primary release
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-SLK-(1578K-2)-2,8MM

Description:
Contact gauge: 2.8 mm; SLK primary and secondary release
Quantity: 1 x
Release tool for connectors with two symmetrically arranged locking lugs
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-LSK8-1589K-8,0MM

Description:
Contact gauge: 8 mm; BUP 8
Quantity: 1 x
Universal release tool
1 x
Universal release tool

RLSETL-SECRLOK-(1555-2)

Description:
Secondary interlocks
For releasing secondary locks
Quantity: 1 x
Universal release tool
1 x
Universal release tool

RLSETL-SECRLOK-1,5MM

Description:
Secondary interlocks
For releasing secondary locks
Quantity: 1 x
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information