Welcome to Würth Greece For trade customers only

Refill set for first-aid bags

1STAID-REFILKIT-FOR-3PCS-ACCDTBAG

Art.-no. 0824403000

EAN 4053479236179

Prices and availability visible after login
Refill set for first-aid bags

Art.-no. 0824403000

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

First-aid materials in accordance with DIN 13164-2022
Notice

The components in the first aid bags that need to be replaced are packaged individually and can easily be replaced upon expiry.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can also be used as a refill kit for one-piece first aid bags.

Instructions

To use this kit in 3-part first aid bags, please cut both pieces apart along the seam in their unfolded state. The individual components can now be added to the first aid bag next to one another without any problems.

DIN

13164

Length

240 mm

Width

65 mm

Height

160 mm

Shelf life from production

48 Month

Included in delivery

10 x replacement pack

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
First-aid kit for car DIN 13164:2022

1STAIDBOX-CAR-DIN13164

First-aid kit
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information