Reducing sleeve DIN 2185
Reducing sleeve Morse taper
PLGINREDR-DRL-SZ4A-MK4/2
Register now and access more than 125,000 products
- MK shank = machine holder
- MK sleeve = drill bit holder
Datasheets(X)
For tools with a morse taper
Morse taper size | MK 4 |
Sleeve of morse taper | MK 2 |
Reducer designation | 4A |
Length | 124 mm |
DIN | 2185 |