Rechargeable Pen Light LED 6 + 1 LED
Cordless LED hand-held lamp WL7
LAMP-CORDL-EU-6+1LED-LIION-3,7V-3+1W-C
Register now and access more than 125,000 products
Main light with 6 SMD LED
Spot light at the bottom
Spot light, main light, off
Switch mode
Battery charging status
Indicator light
Short charging time, long light duration
The latest lithium-polymer battery technology
Charing Via USB-C interface
Li-Polymer battery: 3.7V, 2.96Wh, 800mAh
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux main light | 150 lm |
Luminous flux side light | 70 lm |
Colour temperature | 6000 K |
Luminous period of main light | 2.5 h |
Luminous period of secondary light | 6 h |
Charging time | 2.5 h |
IP protection class | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 800 mAh |
Type of rechargeable battery/battery | Li-lon |
Connection type | USB type C |
Min./max. operating temperature | -10 to 40 °C |
Plug type | C |
Included in delivery | adaptor |