Rechargeable LED headlamp Ergopower Sensor Petite
Cordless LED head lamp Ergopower PETITE
HDLAMP-CORDL-LED-PETITE-200LM-5V-2W
Art.-no. 0827809634
EAN 4062856206650
Register now and access more than 125,000 products
50° swivelling lamp head
Two light levels
- 1st level half light intensity
- 2nd level full light intensity
Sensor Function
sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on
Proof of Performance
IP65 and IK07
USB type C
Datasheets(X)
Indoor and outdoor
Min. colour rendering index (CRI) | 80 |
Min./max. luminous flux | 100 / 200 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 4-2 h |
Charging time | 2.5 h |
IP protection class | IP 65 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 600 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Connection type | USB, Micro-USB |
Power-lead length | 1 m |
Material | Plastic / metal |