Ratchet combination wrench, metric, straight
Ratchet combination wrench, metric, polished
RTCHCOMBIWRNCH-WS14
Register now and access more than 125,000 products
Ring side drive:
- POWERDRIV modified, 12 point
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured ring core for smooth and safe running
Standard: max. torque in accordance with DIN 899
Geometry:
- Ring side straight
- Jaw position 15°
Narrow ring side for working in the tightest spots
This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.
Datasheets(X)
Loosen the screws with the jaw side, and tighten with the ratchet mechanism on the ring side
![]() | |
Width across flats (SW) | 14 mm |
Length (L) | 190.6 mm |
Thickness of jaw (a1) | 8.3 mm |
Ring thickness (a2) | 9.4 mm |
Width of jaws (outside) (b1) | 31.2 mm |
External diameter of ring (d) | 28.4 mm |
Material | Tool steel |
Surface | Chrome plated |
