Welcome to Würth Greece For trade customers only

Ratchet comb. wrench, metric, double-end

Ratchet combination wrench double-end, polished
RTCHCOMBIWRNCH-L171MM-WS12

Art.-no. 071425812
EAN 4045989644612

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Wrench with ratchet on socket end and open end

Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running


Open end:


  • With open ratchet segment

  • The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut

  • Just turn the key to change the direction of rotation


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

The ratchet tool is unsuitable for extremely heavy loads (above torsional stiffness). Accordingly, we recommend that you first loosen screws or nuts with a standard open-end wrench, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for union screw connections such as brake lines, injection lines, air-conditioning unit, hydraulics.

Width across flats (SW)

12 mm

Length (L)

171 mm

Thickness of jaw (a1)

7.4 mm

Ring thickness (a2)

8.6 mm

Width of jaws (outside) (b1)

26.6 mm

External diameter of ring (d)

23 mm

Material

Tool steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information