Welcome to Würth Greece For trade customers only

Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

DIN 7983 steel zinc plated black H shape C w. tip
SCR-RSDCS-DIN7983-C-H1-(A2S)-2,9X13

Art.-no. 013729 13
EAN 4011231194778

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = Thread without tip


Shape R = Thread with rounded tip

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Steel

Surface

Zinc plated black

Form

C

Head type

Raised countersunk head

Drive type

H

Internal drive

H1

Nominal diameter (d1)

2.9 mm

Head diameter (dk)

5.5 mm

Length (l1)

13 mm

Head height (k1)

1.7 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

No

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information