Welcome to Würth Greece For trade customers only

Radiator paint brush DW dark For dispersions and wall paints

Radiator brush DW dark
RADBRSH-DW-DRK-SZ60

Art.-no. 069300525
EAN 4011231601245

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality radiator paint brush with dark bristles for a uniform surface finish due to fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all painting tasks with dispersions or other wall paints, especially for hard-to-reach areas such as behind radiators or for priming corners and edges

Material of bristles

Synthetic

Colour of bristle

Black

Material of long handle

Wood

Material of ferrule

Tinplate

Length of bristles

58 mm

Breite

60 mm

Thickness

9 mm

Suitable for painting agent

Dispersion paint

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information