Radiator anti-freeze concentrate OATEvocool30G-12+
Radiator anti-freeze concentrate OATEvocool30G-12+
CL-ANTIFREEZE-EVOCOOL-30-CON-G12-208LTR
Art.-no. 5861112208
EAN 4062856660025
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 253.055 kg |
Density/conditions | 1.125 g/cm³ / at 20°C |
Weight of content | 234 kg |
Chemical basis | Ethylene glycol |
Contents | 208 l |
Shelf life from production/conditions | 3 Years / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |